Skip to content Skip to navigation menu
Sperian12210099

12210099

Alpha® Safety Cap
Item #101730227
  • Green
  • Standard Suspension
  • Safety Cap
Sperian12210099
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green
  • Standard Suspension
  • Safety Cap

features

  • Meets or exceeds OSHA/ANSI high voltage and impact standards
  • Shock-absorbing hangers
  • Replaceable padded sweatband
  • Balanced crown pad
  • Adjust to head size
  • Molded plastic
  • Nylon straps
  • Lightweight
  • Polyethylene
Size (text) N/A
Color Green
Material Molded Plastic
Style No. 82ACG
Weight 0.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison