- Weld-O-Glass Blanket
features
- Light all purpose welding blanket
- Extremely heat and fire resistant
| Height | 6 ft |
| Color | Black |
| Material | Carbonized Acrylic Felt-Black |
| Temp Range | 3000.0 °F [Max] |
| Weight | 0.0 LB |
| Height | 6 ft |
| Color | Black |
| Material | Carbonized Acrylic Felt-Black |
| Temp Range | 3000.0 °F [Max] |
| Weight | 0.0 LB |