- Welding Instant Curtain
features
- Spectra Instant Curtain
- Can be cut to specific needs
- Transparent welding curtain material with grommets every 8"
| Height | 6 ft |
| Thickness | 14 mil |
| Color | Orange |
| Weight | 48.6 LB |
| Height | 6 ft |
| Thickness | 14 mil |
| Color | Orange |
| Weight | 48.6 LB |