| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 1.5 in, 38.1 mm |
| Axial Static Load Rating | 108912 lbf |
| O.D. | 2.75 in, 69.85 mm |
| Lubrication Type | Requires Relubrication |
| Angle of Misalignment | 6 degrees |
| Enclosure | Open |
| Inch/Metric | Inch |
| Series | Spherco® |
| Static Load Rating | 131550 lbf, 585163 N |
| Type | Spherical |
| Inside Ring Width | 1.375 in, 34.92 mm |
| Ball Dia. | 2.313 in, 58.75 mm |
| Outside Ring Width | 1.094 in, 27.79 mm |
| Material | 52100 Bearing Quality Steel |
| Weight | 1.36 LB |
| EAN or UPC | 637400175221 |

