| I.D. | 0.75 in, 19.05 mm |
| Outside Ring Width | 0.593 in, 15.06 mm |
| O.D. | 1.438 in, 36.51 mm |
| Lubrication Type | Requires Relubrication |
| Material | 440C Stainless Steel |
| Type | Spherical |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Ball Dia. | 1.187 in, 30.15 mm |
| Static Load Rating | 48000 lbf, 213515 N |
| Series | Spherco® |
| Angle of Misalignment | 7 degrees |
| Axial Static Load Rating | 8000 lbf |
| Enclosure | Open |
| Operating Temperature [Max] | 750 ⁰F |
| Inch/Metric | Inch |
| Weight | 0.21 LB |
| EAN or UPC | 637400183967 |

