- Female Rod End, Right Hand, Precision Grade, 3/8" Bore, 7/16-20 Thread, Non-Relubricatable
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Housing Width | 0.406 in |
| Thread Type | UNF |
| Static Load Rating [Max] | 5350 lbf |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Thread Size | 7/16 |
| Across Wrench Flats | 5/8 in |
| Thread Pitch | N/A |
| Ball Dia. | 0.812 in |
| Ball Flat Dia. | 0.586 in |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Misalignment Range | ±6° |
| Insert Material | Brass |
| Bore Size | 0.375 in - 3/8 in |
| Threads per Inch | 20 |
| Base Dia. | 3/4 in |
| Grade | Precision |
| Head Diameter | 1 1/8 in |
| Length Through Bore | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 637400190910 |

