- Female Rod End, Right Hand, Precision Grade, 1/2" Bore, 1/2-20 Thread, Non-Relubricatable
| Threads per Inch | 20 |
| Across Wrench Flats | 3/4 in |
| Length Through Bore | 0.625 in |
| Right / Left Hand | Right Hand |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Grade | Precision |
| Bore Size | 0.500 in - 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Insert Material | Brass |
| Head Diameter | 1.312 in |
| Ball Dia. | 0.937 in |
| Ball Flat Dia. | 0.698 in |
| Static Load Rating [Max] | 7400 lbf |
| Bearing Type | Plain Bearing |
| Housing Width | 1/2 in |
| Base Dia. | 7/8 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Thread Size | 1/2 |
| Misalignment Range | ±6° |
| Weight | 0.29 LB |
| EAN or UPC | 637400191245 |

