- 50-Gal Wheeled OverPack Salvage Drum
- Ext. dia. 24.5" x 45.5" H
features
- Stock a wheeled SpillTech® OverPack with sorbents for emergency spill response or use it as a salvage drum to ship damaged containers or hazardous waste
- DOT-approved and X-rated for use as salvage drums
- conform to federal regs when shipping damaged or leaking containers of hazardous materials or absorbents contaminated with hazardous substances
- Stores sorbent products (not included) for quicker response and easy access as needed for spill control
- Two attached wheels and built-in handle mean no dolly or material handling equipment required
- 100% polyethylene OverPack resists chemicals, rust and corrosion for years of use
- Twist-on, double-wall lid with closed-cell gasket provides sealed, secure closure to prevent leaks and protect contents from moisture, dirt and damage
- Durable to withstand rough handling
- We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Length | 24 1/2 in |
| Height | 45 1/2 in |
| Weight | 38.0 LB |

