Skip to content Skip to navigation menu
DrainCover

ADC12-CIR

DrainCover
Item #110867124
  • DrainCover
  • 12 in x 0.5 in D
DrainCover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DrainCover
  • 12 in x 0.5 in D

features

  • Seal unwanted liquids out of your drain by covering it with a flexible DrainCover
  • Solid polyurethane covers are tacky on both sides so either can form a tight seal to block contaminants
  • More chemical resistant than rubbers or plastics, DrainCover stands up to a wide range of chemicals, solvents and oils
  • Reusable
  • can be washed then stored in the handy, portable box
  • Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation Typical life expectancy is 5 years Please inspect the stored product regularly to ensure it is in a usable state For more details and for chemical compatibility, please call Customer Service at 8002283877 or use our live chat feature These products are for temporary use only Pick up after each use, clean, then store properly Do not leave down for extended periods of time or drive over with vehicles
Length 12 in
Depth 0.5 in
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison