Skip to content Skip to navigation menu
Oil-Only Protector™ Pads

BPL100H

Oil-Only Protector™ Pads
Item #110764837
  • Oil-Only Protector™ Pads
  • 19" L x 15" W
  • 28.9 gal/pkg
Oil-Only Protector™ Pads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only Protector™ Pads
  • 19" L x 15" W
  • 28.9 gal/pkg

features

  • Tough MultiLaminate mat stands up to punishing, oily applications
  • Abrasion-resistant outer layers of SpunBond material are strong with low-lint benefits
  • Mat is a great choice for lining tool benches, wiping down machinery or cleaning oily tools and parts
  • Perfect for industrial applications in demanding environments where durability is most important
  • In outdoor applications, the mat won't tear when pulled up from frozen ground
  • Perforations allow you to tear pads into different sizes based on your application
  • Hi-vis blue is great in snowy areas where pad placement needs to be traced
Length 19 in
Absorption 28.9 gal/pkg
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison