- Build Your Own Berm Corners
- 7.25 in L x 5.5 in W x 2 in H
features
- Vinyl covered foam barrier resists oils, coolants and most chemicals
- Easy to cut with utility knife
- Recovers its shape under foot traffic or light, wheeled equipment
- Semi-permanent, highly visible berm is customizable to your desired size and shape
- Join two Build-Your-Own-Berm sections at a 90-degree angle
- Build your own barrier around equipment or storage, indoors or out
| Length | 7 1/4 in |
| Width | 5 1/2 in |
| Height | 2 in |
| Weight | 0.0 KG |

