features
- Frameless Inlet Drain Filter allows you to stay in compliance with EPA regs and protect waterways from oil and sediment
- Protect the environment and avoid hefty fines by preventing contaminants from entering waterways
- Drain filter insert protects drains of all sizes in high-traffic areas while filtering oil, sediment and debris from stormwater runoff
- Four-stage filtration process treats more water and removes more oil than basic storm drain filters
- Frameless design can fit small drains of any shape, including shallow drains
- designed for easy handling and exceptional filtration
- Easily handle and remove filter with heavy-duty, high-visibility straps
- Overflow ports help prevent blockage during high water flow
- Fits round drains 24" to 48" diameter
- Fits storm drains 24" - 48" W to 24" - 54" L
- Extend above grate and trim product to allow an extra 3" of material
- Pore size is 0074 mm, 74 microns, 00029 inches or 200 sieve
| Weight | 0.8 LB |

