- Fluidloc™ Kit
- 16 in L x 12 in W x 10 in H
| Absorption | 4 gal |
| Width | 12 in |
| Application | Universal |
| Length | 16 in |
| Height | 10 in |
| Kit Includes | 1 – Pair Nitrile Gloves, 1 – Scraper/Scoop Cleanup Tool, 1 – Pair Shoe Covers, 1 – Biohazard Disposal Bag, 1 – Disposable Apron, |
| Weight | 0.0 KG |

