- SpillBerm Plus
- 5' L x 4" W x 4.5" H
features
- Divert or contain liquids using a non-absorbent polyurethane SpillBerm Plus Containment Barrier It deploys fast to prevent spills and leaks from spreading or contaminating drains
- Sturdy, flexible 100% polyurethane Barrier stands up to oils, coolants, solvents and water
- Tacky bottom grips smooth surfaces and keeps liquids from seeping underneath
- Built-in dovetail connectors create a leak-proof seal and let you combine lengths of SpillBerm to fit any area — without extra parts
- 45" height is great for containing deeper pools of liquid
- once a spill is under control, cleanup or reclamation is simple
- Store near spill-prone areas since it's quick and easy to deploy
- Cleans easily with soap and water for reuse
- Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation Typical life expectancy is 5 years Please inspect the stored product regularly to ensure it is in a usable state For more details and for chemical compatibility, please call Customer Service at 8002283877 or use our live chat feature These products are for temporary use only Pick up after each use, clean, then store properly Do not leave down for extended periods of time or drive over with vehicles
| Height | 4 1/2 in |
| Length | 5 ft |
| Weight | 16.0 LB |

