Skip to content Skip to navigation menu
Ultra-GutterGuard® Oil & Sediment Filter

ULT9321

Ultra-GutterGuard® Oil & Sediment Filter
Item #110867490
  • Ultra-GutterGuard® Oil & Sediment Filter
  • 9 in x 10' L
Ultra-GutterGuard® Oil & Sediment Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra-GutterGuard® Oil & Sediment Filter
  • 9 in x 10' L

features

  • Use an Ultra-GutterGuard® in areas with high stormwater flow to prevent pollutants and debris from entering storm drains
  • Unique, multi-dimensional outer filter combined with rigid inner frame maintains a low profile to prevent damage from vehicular traffic Allow 12" overlap on each side of drain Note: This item is drop-shipped from vendor
Length 10 ft
Weight 19.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison