Skip to content Skip to navigation menu
Oil-Only Contractor Grade Sock/Net Boom

WB820SN

Oil-Only Contractor Grade Sock/Net Boom
Item #110867513
  • Oil-Only Contractor Grade Sock/Net Boom
  • 8 in x 20' L
Oil-Only Contractor Grade Sock/Net Boom
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only Contractor Grade Sock/Net Boom
  • 8 in x 20' L

features

  • Take control of outdoor spill response with Oil-Only Booms
  • Poly-blend filler repels water while only absorbing oil and other hydrocarbons
  • Connectors link booms together to create a containment system big enough to handle almost any spill size
  • Provides quick, efficient cleanup to help protect the environment from contaminants
  • suited for short-term use
  • Filler color may vary Color has no effect on performance However, if you would prefer all white filler, please see our Premium Boom line under item numbers PREM510 (5" x 10') and PREM810 (8" x 10')
  • UPS does not allow this item to ship in bag pkg'ing Therefore, we must BOX any UPS orders at an additional cost of $450/per box This is ONLY for UPS shipments This does not affect LTL/palletized shipments of this item
Length 20 ft
Weight 32.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison