Skip to content Skip to navigation menu
Oil-Only Responder™ Split Rolls

WRS150H

Oil-Only Responder™ Split Rolls
Item #110867563
  • Oil-Only Responder™ Split Rolls
  • 150' L x 15 in W
Oil-Only Responder™ Split Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only Responder™ Split Rolls
  • 150' L x 15 in W

features

  • Economical MeltBlown mat for effective oil response
  • Best performing mat on water due to fast-wicking fibers
  • Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids
  • Floats even when completely saturated — most effective for marine spills
  • Bright white color makes it easy to locate in spill emergencies
  • Won't fall apart even when fully saturated
  • Rolls are ideal for covering large areas
Length 150 ft
Weight 25.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison