Skip to content Skip to navigation menu
HazMat Defender™ Roll

YRB150M

HazMat Defender™ Roll
Item #110867597
  • HazMat Defender™ Roll
  • 150' L x 30 in W
HazMat Defender™ Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HazMat Defender™ Roll
  • 150' L x 30 in W

features

  • Economical mat for aggressive chemical spills or unknown liquids
  • 100% polypropylene mat is chemically compatible with most liquids
  • Color-coded in cautionary yellow for quick identification
  • Use for spill cleanup in university and research labs, hospitals, chemical or pharmaceutical plants and other facilities that use hazardous liquids
  • Rolls are ideal for covering large areas
  • Economical choice for quick, efficient response to spills of hazardous or unknown liquids
Length 150 ft
Weight 20.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison