Product details
- 25 Ton
- 2" Dia
- Swivel Cap
Specifications
Cap Dia. | 2 in |
Cap Height | 1.13 in |
Cylinder Tonnage | 25 tons |
Weight | 1.3 LB |
EAN or UPC | 662536164320 |
Have an account? Sign in
Cap Dia. | 2 in |
Cap Height | 1.13 in |
Cylinder Tonnage | 25 tons |
Weight | 1.3 LB |
EAN or UPC | 662536164320 |