Product details
- 3/8" NPT
- Female Quick Coupler w/o Dust Cap
features
- High flow
- No-spill
- Push-to-connect couplers
- Locking collar
- Flush face
- Eliminates oil spillage
- Operating pressure 10,000 psi
Specifications
Connection Size | 3/8 in NPT |
Family Name | Female Half Quick Coupler |
Component | Female Quick Coupler |
Weight | 0.5 LB |
EAN or UPC | 662536181976 |