- 0.06 oz Capacity Volume
- Grape Flavor
- 10 oz Package Yield
description
- Sqwincher® Zero Qwik Stik® 20 oz Grape Flavored Powder Concentrate Electrolyte Hydration Drink Mix, 500 Pack
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
- Excellent Source of Vitamin C
- Add to 10 fl oz water
| Flavor | Grape |
| Package Yield | 10 oz |
| Capacity Volume | 0.06 oz |
| Type | Sugar Free |
| Physical Form | Powder |
| Weight | 3.05 LB |
| EAN or UPC | 75880002840 |

