- Powder Pack
- 47.66 oz Capacity
- Cherry
| Packing Type | Pack |
| Type | Dry Mix |
| Flavor | Cherry |
| Package Yield | 5 gal |
| Capacity Volume | 47.66 oz |
| Physical Form | Powder |
| Weight | 3.12 LB |
| Packing Type | Pack |
| Type | Dry Mix |
| Flavor | Cherry |
| Package Yield | 5 gal |
| Capacity Volume | 47.66 oz |
| Physical Form | Powder |
| Weight | 3.12 LB |