- Series 735 Ratchet Insert Tool
- Size 5
- 3/8" Drive
| Insert Tool Carrier | 18200001 |
| Size Designation | Size 5 |
| Drive Size | 3/8 in |
| Type | Reversible |
| Weight | 0.299 LB |
| Insert Tool Carrier | 18200001 |
| Size Designation | Size 5 |
| Drive Size | 3/8 in |
| Type | Reversible |
| Weight | 0.299 LB |