features
- All metal attachment on holder pad and disc
- Safe, secure, durable fit
- Simple twist to unlock
| Type | SocAtt |
| Family Name | Quick Change Laminated Abrasive Disc |
| Dia. | 3 in |
| Grit | 60 |
| Material | Aluminum Oxide |
| Adhesive Backing | No |
| Color Code | Brown |
| Weight | 1.1 LB |

