- 5" dia
- Holder Pads
- Quick Change
- medium density
applications
- Fine finishing and contouring
- General-purpose work
- Heavy stock removal
| Density | Medium |
| Type | Quick Change |
| Dia. | 5 in |
| Shank Size | N/A |
| Rotation Speed [Max] | 18000 rpm |
| Weight | 0.0 KG |
| Density | Medium |
| Type | Quick Change |
| Dia. | 5 in |
| Shank Size | N/A |
| Rotation Speed [Max] | 18000 rpm |
| Weight | 0.0 KG |