features
- Multi-layer, multi-wear design
| Type | Straight Cartridge |
| Grit | 240 |
| Material | Aluminum Oxide |
| Backing | No |
| Size (text) | 1/2 in x 1 1/2 in x 1/8 in |
| Weight | 0.1 LB |
| Type | Straight Cartridge |
| Grit | 240 |
| Material | Aluminum Oxide |
| Backing | No |
| Size (text) | 1/2 in x 1 1/2 in x 1/8 in |
| Weight | 0.1 LB |