- 120 Grit
- Straight Cartridge
applications
- Flash removal
- Polishing
- Removing machine tool marks
- Edge breaking
features
- Multi-layer, multi-wear design
| Backing | No |
| Type | Straight Cartridge |
| Grit | 120 |
| Material | Aluminum Oxide |
| Size (text) | 3/16 in x 1 in x 3/32 in |
| Weight | 0.0 KG |

