features
- Full resin bond material
- May be used with water, water-based, and oil-based coolants
- Maximum flexibility
| Grit | 100J h |
| Type | Handy |
| Length | 50 yd |
| Backing | No |
| Material | Aluminum Oxide |
| Weight | 3.31 LB |
| Grit | 100J h |
| Type | Handy |
| Length | 50 yd |
| Backing | No |
| Material | Aluminum Oxide |
| Weight | 3.31 LB |