features
- Multi-layer, multi-wear design
| Type | Straight Cartridge |
| Grit | 80 |
| Material | Aluminum Oxide |
| Size (text) | 3/4 in x 1 1/2 in x 1/4 in |
| Backing | No |
| Weight | 0.11 LB |
| Type | Straight Cartridge |
| Grit | 80 |
| Material | Aluminum Oxide |
| Size (text) | 3/4 in x 1 1/2 in x 1/4 in |
| Backing | No |
| Weight | 0.11 LB |