features
- Full resin bond material
- May be used with water, water-based, and oil-based coolants
- Maximum flexibility
| Grit | 120J |
| Length | 50 yd |
| Material | Aluminum Oxide |
| Type | Handy |
| Backing | No |
| Weight | 1.56 LB |
| Grit | 120J |
| Length | 50 yd |
| Material | Aluminum Oxide |
| Type | Handy |
| Backing | No |
| Weight | 1.56 LB |