applications
- Finishing
- Surface preparation
- Hand applications on metals, composite, or plastic surfaces
- Cleaning
- Deburring
- Polishing
features
- Precut 6" x 9" size
- Washable
- Uniform distribution of grain
- Various grades
- Flexible
| Type | Heavy-Duty |
| Length | 9 in |
| Weight | 5.38 LB |

