features
- Flexible construction
- Tough, resin-reinforced nylon fibers with abrasive grain
- Variety of quick-change fastening systems
| Material | Aluminum Oxide |
| Type | Lockit |
| Family Name | Surface Conditioning Disc |
| Dia. | 2 in |
| Color Code | Dark Maroon |
| Rotation Speed [Max] | 12000 rpm |
| Grit | Medium |
| Adhesive Backing | No |
| Weight | 0.75 LB |

