- Steel Lockwasher
- PRWT Series
- 25 mm Shaft Diameter
- 0.046" Thick
| Lockwasher Series | PRWT Series |
| Shaft Dia. | 25 mm |
| Thickness | 0.046 in |
| Material | Steel |
| Diameter Over Tangs | 1 41/64 in |
| Locknut Series | PRT Series |
| Weight | 0.01 LB |
| EAN or UPC | 737533014784 |
| Lockwasher Series | PRWT Series |
| Shaft Dia. | 25 mm |
| Thickness | 0.046 in |
| Material | Steel |
| Diameter Over Tangs | 1 41/64 in |
| Locknut Series | PRT Series |
| Weight | 0.01 LB |
| EAN or UPC | 737533014784 |