- Steel Lockwasher
- WTH Series
- 10 mm Shaft Diameter
- 0.040" Thick
| Material | Steel |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Shaft Dia. | 10 mm |
| Thickness | 0.04 in |
| Diameter Over Tangs | 53/64 in |
| Weight | 0.005 LB |
| EAN or UPC | 737533053172 |
| Material | Steel |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| Shaft Dia. | 10 mm |
| Thickness | 0.04 in |
| Diameter Over Tangs | 53/64 in |
| Weight | 0.005 LB |
| EAN or UPC | 737533053172 |