- 60 mm Sleeve Bore x 42 mm Long
- Removal Nut KM15
- Use w/Bearing Series 1300K, 2200K, 20300K, 21300K, 22200K
- 65 mm Bearing Bore
| Bearing Bore | 65 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Thread Size | M75 |
| Length | 42.000 mm |
| Sleeve Bore | 60 mm |
| Withdrawal Nut | KM15 |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Weight | 0.527 LB |
| EAN or UPC | 757533068648 |

