- SNW Series Adapter Sleeve
- 2 13/16 in. Shaft Size
| Mating Lockwasher | W16 |
| Lock Nut | AN16 |
| Shaft Dia. | 2.8125 in |
| Threads per Inch | 12 |
| Weight | 0.0 LB |
| Mating Lockwasher | W16 |
| Lock Nut | AN16 |
| Shaft Dia. | 2.8125 in |
| Threads per Inch | 12 |
| Weight | 0.0 LB |