- Retractable Blade Knife
- 6" Long
description
- Interlocking nose to hold blade securely. Multi-position blade slide. Die-cast metal handle is durable and lightweight. Furnished with 3 each 11-921 heavy duty blades. Blade storage in handle.
features
- Interlocking nose to hold blade securely
- Multi-position blade slide
- Die-cast metal handle is durable and lightweight
- Blade storage in handle
- Furnished with three 11-921 Heavy Duty utility blades
| Blade Type | Retractable Blade |
| Length | 6 in |
| Color | Gray |
| Manufacturer Name | Proto® |
| Body Material | Carbon Steel |
| Weight | 0.34 LB |
| EAN or UPC | 76174100990 |

