Product details
- 5 5/8" Length
- Retractable Blade
- Hi-Vis Mix (orange & green)
description
- High visibility color makes it easy to find in tool box, cabinet, or pouch. Interlock® nose design secures blade safely between knfe halves, even in the most demanding situations. Contoured handle with diagonal ribs for a positive, nonslip grip. Furnished with three 11-921 Heavy-duty utility blades.
Specifications
Length | 5 5/8 in |
Blade Type | Retractable Blade |
Weight | 0.361 LB |
EAN or UPC | 76174101799 |