Skip to content Skip to navigation menu


10-280

Standard Snap-Off 18 mm Knife

Item #106023058
each
    Shipment Options

Product details

  • 6 3/4" Length
  • Snap-Off Blade Knife

description

  • Made from strong, durable ABS plastic with stainless steel barrel. Ergonomically designed for better comfort and control in use.

Specifications

Length 6 3/4 in
Blade Type Snap-Off Blade
Weight 0.21 LB
EAN or UPC 76174102802
Close Compare List Open Compare List Toggle

Product Comparison