description
- With a robust all-metal construction, a narrow nose for accurate cuts and a comfortable thumb rest the Stanley utility knife is durable, versatile and comfortable.
features
- No tools required thumb screw stays attached to knife and allows for easy blade change
- Durable, simple and comfortable shape
- Narrow nose ideal for accurate cutting applications
- Blade storage in handle
| Color | Yellow |
| Overall Length | 6 3/8 in |
| No. of Blades | 3 |
| Family Name | Knife |
| Weight | 0.49 LB |
| EAN or UPC | 76174107074 |

