Skip to content Skip to navigation menu
Stanley Tools10-788

10-788

STNLY/INSTCHG RETRCBL UTLTY KNIFE
Item #106027364
Stanley Tools10-788
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Changing blades is a breeze with the InstantChange® 6-5/8-in Utility Knife. Just press a button – no tools are needed! Plus its sturdy and ergonomic design ensures a comfortable grip and long-lasting durability.

features

  • Strong, durable construction combines a cast metal core with bi-material soft panels for a sure grip
  • Blade changes with the push of a button, no tools required
  • Curved handle design for comfort, control and balance
  • Swing-out blade storage for easy blade access
Overall Length 6 5/8 in
No. of Blades 3
Family Name Knife
Color Gray/Black
Weight 0.49 LB
EAN or UPC 76174107883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison