Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Heavy Duty Utility Blades

11-921T

SUPERSEDED TO STLY_11-921, MTRL - 106000042
Item #106014506
  • Utility Blades
  • Heavy Duty
  • 2 7/16" Length
  • 0.024" Thick
  • 10 Pieces w/Dispenser
Heavy Duty Utility Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Blades
  • Heavy Duty
  • 2 7/16" Length
  • 0.024" Thick
  • 10 Pieces w/Dispenser

description

  • These utility blades are designed for general cutting purposes. The edges are precision honed for consistent cutting and extended product life. Can be used with most standard utility knives. The blades are packaged in its own dispensing unit for convenience.

features

  • For general purpose cutting
  • Precision-honed edge for consistent and extended cutting life
  • Fits most standard utility knives
  • Blades packaged in dispenser
Length 2 7/16 in
Band Thickness 0.024 in
Weight 0.11 LB
EAN or UPC 76174005783
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison