Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley Tools11-931

11-931

STANLEY EXTRA HEAVY-DUTY UTILITY BL
Item #106026160
  • 2 3/8 in Length
  • 0.035 in Thickness
Stanley Tools11-931
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8 in Length
  • 0.035 in Thickness

description

  • 5 pack of extra heavy duty utility knife blades. These blades have the ability to cut through dense sheet materials. These blades are designed for fixed blade knives only. There are 5 blades in each pack.

features

  • Cuts thick, dense sheet materials
  • Designed for use in fixed blade knives only
  • 5 per pack
  • Stanley product
Family Name Extra Heavy-Duty Utility Blades – 5 Pack
Length 2 3/8 in
Thickness 0.035 in
Weight 0.07 LB
EAN or UPC 76174004939
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison