Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hacksaw Blade

15-632

Hacksaw Blade
Item #106030755
  • 12" Length
  • 18 Teeth per Inch
Hacksaw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Length
  • 18 Teeth per Inch

description

  • The bi-metal hacksaw blade is build for durability and performance. It combines the flexibility of carbon steel backs with the cutting performance of high-speed steel cutting edge. This blade will cut most metals including unhardened tool steel and stainless steel.

features

  • Uncompromising performance
  • Combines the flexibility of carbon steel backs with the cutting performance of high-speed steel cutting edge
  • Cuts most metals including unhardened tool steel and stainless steel
  • Stanley product
Length 12 in
Weight 0.06 LB
EAN or UPC 76174156324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison