Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Handsaw

15-726

Handsaw
Item #105996734
  • 26 in Length
  • 7 Teeth Per Inch
  • 8 Points Per Inch
Handsaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26 in Length
  • 7 Teeth Per Inch
  • 8 Points Per Inch

features

  • Aggressive multipurpose saw.
  • Fast cuts on push and pull strokes.
  • Contoured sturdy handle designed for comfort and control.
  • Handle offers a square/miter feature with 45° and 90° angles.
Teeth Per Inch 7
Weight 1.15 LB
EAN or UPC 76174157260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison