Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley Tools15-822A

15-822A

STANLEY HIGH SPEED 12" HACKSAW BLAD
Item #106015130
  • 12" Length
  • 32 Teeth per Inch
Stanley Tools15-822A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Length
  • 32 Teeth per Inch

features

  • High speed steel blades for increased cutting life
  • Ground tooth design for improved cutting performance
  • Can be used on most metals including unhardened tool steel and stainless
Length 12 in
Weight 0.0 LB
EAN or UPC 76174000108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison