- Hacksaw Blades
- 2 Pieces
- 12" Long
- 18 Teeth Per Inch
| Length | 12 in |
| Material | Carbon Steel |
| No. of Pieces | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 76174159950 |
| Length | 12 in |
| Material | Carbon Steel |
| No. of Pieces | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 76174159950 |