Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley Tools16-150

16-150

STANLEY 150 SERIES WOOD CHISEL SHOR
Item #105997325
Stanley Tools16-150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Carbon-steel blade for durability and strength. Black polypropylene handle resists deformation. 3-piece wood chisel set, includes: 16-153, 16-155, 16 to 157.

features

  • Handle resists deformation, most solvents, and corrosive liquids
  • Carbon alloy steel blades are 3 In. (76 mm) long
  • Precision ground blade with lacquered coating for corrosion protection
  • Cutting edge is honed and ready for use right off the shelf
  • Durable and comfortable polypropylene handle
  • Short series blade for strength and control
Weight 1.12 LB
EAN or UPC 76174161502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison