- 6 in Length
- Pin Punch
features
- Forged, one-piece steel construction for strength and durability.
- Size marking on shank allows for easy identification of the tool.
- Yellow powder-coated finish for high visibility and to provide corrosion resistance.
- Striking surface is hardened and has chamfered edges for greater chipping resistance.
- Punch edge is ground to a precise angle for efficient punching and durability.
- Used for driving out and removing already loosened pins and keys after initial movement by a solid punch.
| Family Name | Pin Punch |
| Material | Steel |
| Punch Type | Pin |
| Tip Size | 5/16 in |
| Length | 6 in |
| Weight | 0.24 LB |
| EAN or UPC | 761741623568 |

