Skip to content Skip to navigation menu
Handsaw

20-045 (BUY IN EVEN 4'S)

Handsaw
Item #106000099
  • 15 in Length
  • 8 Teeth Per Inch
  • 9 Points Per Inch
Handsaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Length
  • 8 Teeth Per Inch
  • 9 Points Per Inch

features

  • Blade is 15% thicker than conventional saws for straighter cuts with less binding.
  • SharpTooth™ Saw Technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws.
  • Induction-hardened teeth stay sharp up to 5X longer than standard teeth.
  • Thick, ergonomically designed grip resists slipping and adds comfort.
  • Back of saw can be used to mark 45° and 90° angles.
Teeth Per Inch 8
Weight 1.09 LB
EAN or UPC 76174200454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison